NSK
NSK
LH30WS-01
NSK NSK
Description
LH30WS-01 LINEAR BRG SIDE SEAL
Seal; 3.6 MM T; Used with LAH30 Carriage
Part #
LH30WS-01
BDI #
1190012
Details
19.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LH30WS-01/p/1190012
Your Price
$ 19.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.02
EAN
0029176082016
Product Group - BDI
L00220
Product Name
Seal
Size
3.6 MM T
Used With
LAH30 Carriage
Inch - Metric
Metric
Other Features
Double per Set | Without Connector
Category - BDI
Profile Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Manufacturer Item Number
LH30WS-01
Weight / LBS
0.044
Long Description
Seal; 3.6 MM T; Used with LAH30 Carriage