NSK
NSK
LH45WSC-01
NSK NSK
Description
LH45WSC-01 LINEAR BRG SIDE SEAL
Seal; 4.3 MM T; Used with LAH45 Carriage
Part #
LH45WSC-01
BDI #
1190023
Details
62.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LH45WSC-01/p/1190023
Your Price
$ 62.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.07
EAN
0029176082108
Product Group - BDI
L00220
Product Name
Seal
Size
4.3 MM T
Used With
LAH45 Carriage
Inch - Metric
Metric
Other Features
Double per Set | With Connector
Category - BDI
Profile Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Manufacturer Item Number
LH45WSC-01
Weight / LBS
0.154
Long Description
Seal; 4.3 MM T; Used with LAH45 Carriage