NSK
NSK
LS35PT-01
NSK NSK
Description
LS35PT-01 LINEAR BRG PROTECTOR PLATE ; WITH PLUG END 35MM 4.2MM
Protector; 4.2 MM T; Steel; Used with LAS35 Carriage
Part #
LS35PT-01
BDI #
1190287
Details
110.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LS35PT-01/p/1190287
Your Price
$ 110.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
EAN
0029176502095
Product Group - BDI
L00220
Product Name
Protector
Size
4.2 MM T
Material
Steel
Used With
LAS35 Carriage
Inch - Metric
Metric
Other Features
Without Connector
Category - BDI
Profile Rail Accessories
Noun
Protector
Weight / LBS
0.066
Long Description
Protector; 4.2 MM T; Steel; Used with LAS35 Carriage