NSK
NSK
LS35WS-01
NSK NSK
Description
LS35WS-01 LINEAR BRG SIDE SEAL
Seal; 3.6 MM T; Used with LAS35 Carriage
Part #
LS35WS-01
BDI #
1190289
Details
19.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/LS35WS-01/p/1190289
Your Price
$ 19.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
EAN
0029176502101
Product Group - BDI
L00220
Product Name
Seal
Size
3.6 MM T
Used With
LAS35 Carriage
Inch - Metric
Metric
Other Features
Double per Set | Without Connector
Category - BDI
Profile Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Weight / LBS
0.154
Long Description
Seal; 3.6 MM T; Used with LAS35 Carriage