THOMSON
THOMSON
421N25A 290MM Y-30MM
THOMSON THOMSON
Description
421N25A 290MM Y-30MM LR BALL RAIL
Rail; Ball Guide Profile; Random; 11.417MM Length; 23MM Width; 19.2MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 7MM Fixing Hole Size
Part #
421N25A 290MM Y-30MM
BDI #
21590903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/421N25A-290MM-Y-30MM/p/21590903
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.thomsonlinear.com
Long Description
Rail; Ball Guide Profile; Random; 11.417MM Length; 23MM Width; 19.2MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 7MM Fixing Hole Size
Width
0.906 Inch | 23 Millimeter
Length
11.417 Inch | 290 Millimeter
Height
0.756 Inch | 19.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh