https://www.bdiexpress.com/medias/INDTHOPRBXXX-RAILA-STYLE-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4NXxpbWFnZS9qcGVnfGFHUXhMMmcwTlM4eE1EUTNPVEF4TURVME5UWTVOQzlKVGtSVVNFOVFVa0pZV0ZoZlVrRkpURUZmVTFSWlRFVmZNekF3ZURNd01DNXFjR2N8ZDc4YTQzNzY5MGViYmRiN2FhMzA1YTkxNzdmMGNhYTQwM2FhMjFiYjU5ZDM0NjgzM2NkMDI1ZDgzY2RlOTAzZQ
THOMSON
THOMSON
521H15ADRL1500
THOMSON THOMSON
Description
521H15ADRL1500 BALL PROFILE RAIL ; 1500MM L SIZE: 15MM HIGH PRECISION GRADE
Rail; Ball Guide Profile; Random; 1500MM Length; 15MM Width; 15.7MM Height; Duralloy; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Part #
521H15ADRL1500
BDI #
874206
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/521H15ADRL1500/p/874206
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.953
EAN
0662486794967
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Duralloy
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | High Grade | Thin Dense Chrome Plated | M4 Screw
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
521H15ADRL1500
Weight / LBS
4.63
Long Description
Rail; Ball Guide Profile; Random; 1500MM Length; 15MM Width; 15.7MM Height; Duralloy; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Center Distance of Mounting Holes
2.362 Inch | 60 Millimeter
Width
0.591 Inch | 15 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Height
0.618 Inch | 15.7 Millimeter
Length
59.055 Inch | 1,500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh