https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-521H25C-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzMHxpbWFnZS9qcGVnfGFEQXhMMmd6Wmk4eE1EUTNPVEF4TURjME1qTXdNaTlKVGtSVVNFOVFVa05ZV0ZoZlVGSkNYelV5TVVneU5VTmZNekF3ZURNd01DNXFjR2N8MzNjNWI3OTA2MzAyMDI0MmY3ODQyOThhOTFiZDA2OWZkNzFmNDRlNDM2NDRkNDdjNzIzN2U5MjVhYTM0MTU4NQ
THOMSON
THOMSON
521P15CDRL1500
THOMSON THOMSON
Description
521P15CDRL1500 BALL PROFILE RAIL ; 1500MM L SIZE: 15MM PRECISION GRADE
Rail; Ball Guide Profile; Random; 1500MM Length; 15MM Width; 15.7MM Height; Duralloy; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Part #
521P15CDRL1500
BDI #
874295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/521P15CDRL1500/p/874295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.953
EAN
0662486798989
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Duralloy
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Precision | Thin Dense Chrome Plated | With Stainless Steel Cover Strip
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
521P15CDRL1500
Weight / LBS
4.63
Long Description
Rail; Ball Guide Profile; Random; 1500MM Length; 15MM Width; 15.7MM Height; Duralloy; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Height
0.618 Inch | 15.7 Millimeter
Center Distance of Mounting Holes
2.362 Inch | 60 Millimeter
Width
0.591 Inch | 15 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Length
59.055 Inch | 1,500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh