https://www.bdiexpress.com/medias/INDTHOPRBXXX-RAILU-STYLE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3M3xpbWFnZS9qcGVnfGFEbGlMMmd6T0M4eE1EUTNPVEF4TURrd05qRTBNaTlKVGtSVVNFOVFVa0pZV0ZoZlVrRkpURlZmVTFSWlRFVmZNekF3ZURNd01DNXFjR2N8MjQ0MmI1ZTNjNmY4ZmFjZTYxM2QyYWViYTA3NzMxZjQ4ODFlMTdiOWRjM2E1OTQ1ZWYwMWVhYTg4Y2YyYTcyYQ
THOMSON
THOMSON
522P65URL6000
THOMSON THOMSON
Description
522P65URL6000 ROLLER RAIL ; 6000MM L SIZE: 65MM PRECISION GRADE
Rail; Roller Guide Profile; Random; 6000MM Length; 63MM Width; 58MM Height; Steel; Predrilled; 75MM Fixing Hole Center to Center (Pitch); 18MM Fixing Hole Size
Part #
522P65URL6000
BDI #
874416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/522P65URL6000/p/874416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
61.235
EAN
0662486797890
Product Group - BDI
L00280
Product Name
Rail
Product Type
Roller Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Precision | Bolt Up from Bottom Style | M16 Screw
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Roller Guide Profile Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
522P65URL6000
Weight / LBS
297.624
Long Description
Rail; Roller Guide Profile; Random; 6000MM Length; 63MM Width; 58MM Height; Steel; Predrilled; 75MM Fixing Hole Center to Center (Pitch); 18MM Fixing Hole Size
Length
236.22 Inch | 6,000 Millimeter
Center Distance of Mounting Holes
2.953 Inch | 75 Millimeter
Height
2.283 Inch | 58 Millimeter
Width
2.48 Inch | 63 Millimeter
Mounting Hole Diameter
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh