Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BGR35-C4000H https://www.bdiexpress.com/medias/INDNTNRLXXXX-FLT-BGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODJ8aW1hZ2UvanBlZ3xhRGszTDJoa015OHhNRFF5TlRrM05ERTVOREl3Tmk5SlRrUk9WRTVTVEZoWVdGaGZSa3hVWDBKSFVsOHpNREI0TXpBd0xtcHdad3wyNmNiYTE1Y2I0NDYwNWFmYWIwOTU4Yzc3MTQ3YTU5YmZjYzcwNzk4ZGJjZjg2NDYzNzA3ZDFiZDRiYTBmY2M1
23073850 Profile Rails 

NTN NTN

BGR35-C4000H

Description

BGR35-C4000H PROFILE RAIL ; SIZE 35 HIGH PRECISION CLASS

Flat Track Profile Rail; Random; 4000MM Length; 34MM Width; 26MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center Pitch; 9MM Fixing Hole Size

Part #

BGR35-C4000H

BDI #
23073850

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
23153034
Weight / Kilogram
26
EAN
4547359988642
Product Group - BDI
L00280
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Tapped Blind Holes to Screw Down From Below | High Precision Class
Category - BDI
Linear Profile Rails
Noun
Rail
Keyword String
Flat Track Profile Linear
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flat Track Profile Rail; Random; 4000MM Length; 34MM Width; 26MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center Pitch; 9MM Fixing Hole Size
Width
1.339 Inch | 34 Millimeter
Height
1.024 Inch | 26 Millimeter
Length
157.48 Inch | 4000 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh