https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984500-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI3Njl8aW1hZ2UvanBlZ3xhRFkyTDJoaFl5ODVPVGcyTURNd01ERXdNems0TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TkRVd01GOHpNREJZTXpBd0xtcHdad3wzOThmYTFmODgxZWU2YTU4MTVhODg2MjdhMDllNzAxYjEwOTZhYzk4NGRkMGQzOTNmZmRiYTJhNjRmZmNiODQ1
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPTV-20190-3
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPTV-20190-3 RAIL ; LR-SPECIAL
Load Rail; 2" Width; 2" Height; Steel
Part #
HPTV-20190-3
BDI #
24984500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/HPTV-20190-3/p/24984500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
L00280
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Load
Manufacturer URL
https://www.loadrunners.com
Product Detail
Load Rail
Product Specification
2" Width; 2" Height; Steel
Long Description
Load Rail; 2" Width; 2" Height; Steel