https://www.bdiexpress.com/medias/INDSKFRLXXXX-BLGD-LLTHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5M3xpbWFnZS9qcGVnfGFESTBMMmc0Wmk4eE1ESTVOVEl6TXpJNE1qQTNPQzlKVGtSVFMwWlNURmhZV0ZoZlFreEhSRjlNVEZSSVVsOVRWRXhmTXpBd2VETXdNQzVxY0djfDJiOGM4Y2ExMTJkZWZhOTNhNmRlYmQ4ZTIwOWUyNzI3ZjI1OTc4ZDgyODcwNmMxNmMwYjE5M2VmYzM1ZThlYTE
EWELLIX
EWELLIX
LLTHR 20-1000 P3/E=0
EWELLIX EWELLIX
Description
EWELLIX LLTHR 20-1000 P3/E=0
Rail; Ball Guide Profile; Cut to Length; 220MM Length; 20MM Width; 18MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 6MM Fixing Hole Size
Part #
LLTHR 20-1000 P3/E=0
BDI #
1304010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/LLTHR-20-1000-P3-E=0/p/1304010
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.51
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | P5 Precision | One Piece | With Protective Plastic Cap
Category - BDI
Linear Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHR 20-220 P5
Weight / LBS
1.116
Long Description
Rail; Ball Guide Profile; Cut to Length; 220MM Length; 20MM Width; 18MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 6MM Fixing Hole Size
Length
8.661 Inch | 220 Millimeter
Mounting Hole Diameter
0.236 Inch | 6 Millimeter
Width
0.787 Inch | 20 Millimeter
Center Distance of Mounting Holes
2.362 Inch | 60 Millimeter
Height
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh