Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N1H200200-Z https://www.bdiexpress.com/medias/INDNSKRLXXXX-FLT-N1H-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzNnxpbWFnZS9qcGVnfGFHVXpMMmcwWXk4NU9ETTBOVFk1T1RJME5qTTRMMGxPUkU1VFMxSk1XRmhZV0Y5R1RGUmZUakZJWHpNd01IZ3pNREF1YW5Cbnw3MjE0ZWE5NjI0MjJjMjZlYTJhOWZjZTgxNzc0N2QxN2Y4Y2IzNTY5YzliNzVmMjI3YTM1Yzk5ODk4MGI2MzBi
18623602 Profile Rails 

NSK NSK

N1H200200-Z

Description

N1H200200-Z ; LINEAR RAIL

Rail; Flat Track Profile; Random; 7.874MM Length; 20MM Width; 18MM Height; Stainless Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 6MM Fixing Hole Size

Part #

029176811574

BDI #
18623602

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Category
Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
L00280
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Slight Preload
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Flat Track Profile Linear
Manufacturer URL
Long Description
Rail; Flat Track Profile; Random; 7.874MM Length; 20MM Width; 18MM Height; Stainless Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 6MM Fixing Hole Size
Length
7.874 Inch | 200 Millimeter
Height
0.709 Inch | 18 Millimeter
Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh