NSK
NSK
N1H304000-Z
NSK NSK
Description
N1H304000-Z ; LINEAR RAIL
Rail; Ball Guide Profile; Cut to Length; 4000MM Length; 28MM Width; 26MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center (Pitch); 9MM Fixing Hole Size
Part #
029176395970
BDI #
1189207
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/N1H304000-Z/p/1189207
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
22
EAN
0029176912528
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Slight Preload
Category - BDI
Profile Rails
Noun
Rail
Manufacturer Item Number
L1H304000-Z
Weight / LBS
45.856
Long Description
Rail; Ball Guide Profile; Cut to Length; 4000MM Length; 28MM Width; 26MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center (Pitch); 9MM Fixing Hole Size
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Width
1.102 Inch | 28 Millimeter
Height
1.024 Inch | 26 Millimeter
Length
157.48 Inch | 4,000 Millimeter
Center Distance of Mounting Holes
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh