https://www.bdiexpress.com/medias/INDNSKRLXXXX-BLGD-PE-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwM3xpbWFnZS9qcGVnfGFEazNMMmhqWXk4eE1EQXlPRFUxTURVeU1EZzJNaTlKVGtST1UwdFNURmhZV0ZoZlFreEhSRjlRUlY5VFUxOHpNREI0TXpBd0xtcHdad3wxNTZhOTRiZmZjODY1NTU0NzhlYzg5MzY0Nzg1NGM5YWI5M2MxZjcxMmYxMDI5MDE0NmEwMTNlNDVjM2M1ZDA2
NSK
NSK
P1E151200S
NSK NSK
Description
P1E151200S LINEAR GUIDE RAIL ; NON RETURNABLE SIZE 15
Rail; Ball Guide Profile; Cut to Length; 1200MM Length; 42MM Width; 9.5MM Height; Stainless Steel; Predrilled; 40MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Part #
P1E151200S
BDI #
24665574
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/P1E151200S/p/24665574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
3.3
EAN
0029176793110
Product Group - BDI
L00220
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Miniature
Category - BDI
Profile Rails
Noun
Rail
Manufacturer Item Number
P1E151200S
Weight / LBS
7.275
Long Description
Rail; Ball Guide Profile; Cut to Length; 1200MM Length; 42MM Width; 9.5MM Height; Stainless Steel; Predrilled; 40MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Length
47.244 Inch | 1200 Millimeter
Width
1.654 Inch | 42 Millimeter
Height
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh