https://www.bdiexpress.com/medias/INDTHKRLXXXX-BLGD-SHSR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyMnxpbWFnZS9qcGVnfGFERmtMMmhpTXk4NU9ETTBOVGN3TWpVeU16RTRMMGxPUkZSSVMxSk1XRmhZV0Y5Q1RFZEVYMU5JVTFKZk16QXdlRE13TUM1cWNHY3wyZjNmZGZmNGZlMWY0OGZhYjBhNmQyNjdhM2ZjYjhiOWM0OWE1MDZjNDU2NDI4MDM4ODU0MzcwYWE2ODYyNGUz
THK
THK
SHS15-460L RAIL
THK THK
Description
THK SHS15-460L RAIL
Rail; Ball Guide Profile; Random; 18.11MM Length; 15MM Width; 13MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 7.5MM Fixing Hole Size
Part #
SHS15-460L RAIL
BDI #
15068355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/SHS15-460L-RAIL/p/15068355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.6
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.thk.com
Weight / LBS
1.31836
Long Description
Rail; Ball Guide Profile; Random; 18.11MM Length; 15MM Width; 13MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 7.5MM Fixing Hole Size
Width
0.591 Inch | 15 Millimeter
Height
0.512 Inch | 13 Millimeter
Length
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh