https://www.bdiexpress.com/medias/INDELGRLXXXX-BLGD-TKVD-G3-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5MnxpbWFnZS9qcGVnfGFHSXhMMmcxTmk4NU9ETTBOVFk1TmpZeU5EazBMMGxPUkVWTVIxSk1XRmhZV0Y5Q1RFZEVYMVJMVmtSZlJ6TmZNekF3ZURNd01DNXFjR2N8YjFhMDQ1YWMyNGFkOGYwZTg3NWQzZjNlMDJhOTlkZTkyYmVkMWE5NmVjMjgwNGVlM2UxNTEyYWQwODkzYzNmOQ
INA
INA
TKVD20-G4-HJ
INA INA
Description
TKVD20G4 ; LINEAR GUIDEWAY
Rail; Ball Guide Profile; Cut to Length; 20MM Width; 17MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center (Pitch); 5MM Fixing Hole Size
Part #
4012802102376
BDI #
18317651
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/TKVD20-G4-HJ/p/18317651
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.77
EAN
4012802102376
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.schaeffler.us
Long Description
Rail; Ball Guide Profile; Cut to Length; 20MM Width; 17MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center (Pitch); 5MM Fixing Hole Size
Length
0 Inch | 0 Millimeter
Height
0.669 Inch | 17 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh