SYSTEM PLAST
SYSTEM PLAST
VG-GSVBG-0.75B-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-GSVBG-0.75B-12 GUIDE RAIL
Linear Profile Rail; 120" Length; 0.73" Width; 0.83" Height; M14 Rail Screw
Part #
VG-GSVBG-0.75B-12
BDI #
24975876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/VG-GSVBG-0-75B-12/p/24975876
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
M00134
Noun
Rail
Keyword String
Linear Profile
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Linear Profile Rail
Product Specification
120" Length; 0.73" Width; 0.83" Height; M14 Rail Screw
Long Description
Linear Profile Rail; 120" Length; 0.73" Width; 0.83" Height; M14 Rail Screw