https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ST-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0NXxpbWFnZS9qcGVnfGFHUXlMMmhqT1M4eE1EUTNPRGsxT1RVNU1UUTFOQzlKVGtSVVNFOVFVa05ZV0ZoZk5qQkRYMU5VWDFSVlh6TXdNSGd6TURBdWFuQm58NGIzOWYwNTdjYmExNGQ4ZjAwN2QzMmMyMDYxMjY5MjdhOTJiNWQ0OTQ5NzY4NWRiYzViNGMyMmJkYzgxYzAzYw
THOMSON
THOMSON
3/4 S TU RL
THOMSON THOMSON
Description
LRS12TU TUBULAR SHAFT ; S CLASS 3/4" DIA 60 CASE
Rail; Hollow Round; Random Length; 3/4" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class S
Part #
LRS12TU
BDI #
843311
Details
9.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/3-4-S-TU-RL/p/843311
Your Price
$ 9.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
5.94
EAN
0662486373230
Product Group - BDI
L00280
Product Name
Rail
Product Type
Hollow Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
S
Length Type
Random
Material
Steel
Drilled Hole Size
None
Inch - Metric
Inch
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Hollow Round Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
3/4 S TU RL
Weight / LBS
13.421
Long Description
Rail; Hollow Round; Random Length; 3/4" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class S
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Shaft Length
178 Inch | 4,521.2 Millimeter
Drilled Hole Spacing
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh