https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ST-1000W-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5NHxpbWFnZS9qcGVnfGFEbG1MMmd6WWk4eE1EUTNPVEF5TXpRNE9UQTFOQzlKVGtSVVNFOVFVa05ZV0ZoZk5qQkRYMU5VWHpFd01EQlhYek13TUhnek1EQXVhbkJufDUyMmJlNDBlMDEwZTU2NmNiOGM0NTE0YmFmMTc4NjJiNTA2ZGNmMTM5YTFlOGQ1MGJkYmI0Nzk1NjdkNTU5NWI
THOMSON
THOMSON
3/8 S SS RL
THOMSON THOMSON
Description
LRS6SS SHAFT ; L CLASS 3/8" DIA STAINLESS STEEL 60 CASE
Rail; Solid Round; Random Length; 3/8" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class S
Part #
LRS6SS
BDI #
843317
Details
5.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/3-8-S-SS-RL/p/843317
Your Price
$ 5.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
2.49
EAN
0662486373674
Product Group - BDI
L00280
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
S
Length Type
Random
Material
Stainless Steel
Drilled Hole Size
None
Inch - Metric
Inch
Other Features
Corrosion Resistant
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
3/8 S SS RL
Weight / LBS
5.518
Long Description
Rail; Solid Round; Random Length; 3/8" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class S
Shaft Length
178 Inch | 4,521.2 Millimeter
Drilled Hole Spacing
0 Inch | 0 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh