https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ST-1000W-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5NHxpbWFnZS9qcGVnfGFEbG1MMmd6WWk4eE1EUTNPVEF5TXpRNE9UQTFOQzlKVGtSVVNFOVFVa05ZV0ZoZk5qQkRYMU5VWHpFd01EQlhYek13TUhnek1EQXVhbkJufDUyMmJlNDBlMDEwZTU2NmNiOGM0NTE0YmFmMTc4NjJiNTA2ZGNmMTM5YTFlOGQ1MGJkYmI0Nzk1NjdkNTU5NWI
THOMSON
THOMSON
QS 1 1/2 L 24
THOMSON THOMSON
Description
QS 1 1/2 L 24 QUICK SHAFT ; 1-1/2" DIA 24" L CS CLASS L 60 CASE
Rail; Solid Round; Cut to Length; 1-1/2" Shaft Diameter; 24" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Part #
QS 1 1/2 L 24
BDI #
842830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/QS-1-1-2-L-24/p/842830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
5.44
EAN
0662486244066
Product Group - BDI
L00280
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
L
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Inch
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
QS 1 1/2 L 24
Weight / LBS
12
Long Description
Rail; Solid Round; Cut to Length; 1-1/2" Shaft Diameter; 24" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Shaft Length
24 Inch | 609.6 Millimeter
Drilled Hole Spacing
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh