INA
INA
AB.LFR5201
INA INA
Description
AB.LFR5201 WIPER UNIT ; NON-RETURNABLE
Wiper; Cap; 56 MM L X 43.3 MM W X 21.3 MM H; Plastic; Used With LFCL42 Carriage
Part #
AB.LFR5201
BDI #
1172320
Details
30.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/AB-LFR5201/p/1172320
Your Price
$ 30.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.022
EAN
4012802031966
Product Group - BDI
L00220
Product Name
Wiper
Product Type
Cap
Size
56 MM L X 43.3 MM W X 21.3 MM H
Material
Plastic
Used With
LFCL42 Carriage
Inch - Metric
Metric
Category - BDI
Linear Round and Square Rail Accessories
Noun
Wiper
Keyword String
Cap
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
AB.LFR5201
Weight / LBS
0.044
Long Description
Wiper; Cap; 56 MM L X 43.3 MM W X 21.3 MM H; Plastic; Used With LFCL42 Carriage