INA
INA
AB.LFR5301
INA INA
Description
AB.LFR5301 CAP WIPER ; NON-RETURNABLE 76 MM L X 50 MM W
Wiper; Cap; 76 MM L X 50 MM W X 25 MM H; Plastic; Used With LFCL86 Carriage
Part #
AB.LFR5301
BDI #
1172322
Details
33.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/AB-LFR5301/p/1172322
Your Price
$ 33.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.026
EAN
4012802461336
Product Group - BDI
L00220
Product Name
Wiper
Product Type
Cap
Size
76 MM L X 50 MM W X 25 MM H
Material
Plastic
Used With
LFCL86 Carriage
Inch - Metric
Metric
Category - BDI
Linear Round and Square Rail Accessories
Noun
Wiper
Keyword String
Cap
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
AB.LFR5301
Weight / LBS
0.066
Long Description
Wiper; Cap; 76 MM L X 50 MM W X 25 MM H; Plastic; Used With LFCL86 Carriage