https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PB500B16-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzNnxpbWFnZS9qcGVnfGFEa3dMMmc1Tmk4eE1EUTNPVEEyTkRNMU1EYzFNQzlKVGtSVVNFOVFVa05ZV0ZoZlRFSmZVRUkxTURCQ01UWmZNekF3ZURNd01DNXFjR2N8Y2FjYjIzNTNkODkwMmUyYTYzMjY4NDNiMTk4ZjNiMjI2ZWFhNDU1N2U0ZjY4OWFiMWZmOTViZWMzZDM1ODQ5OA
THOMSON
THOMSON
C375
THOMSON THOMSON
Description
C375 RETAINING RING ; EXTERNAL 0.673" OD X 0.035" T STEEL
Retaining Ring; External; 0.673 IN OD X 0.035 IN T; Steel; Used With SUPER-6 | A-61014 | XA-61014 | OPN-61014 Ball Bushing Bearing
Part #
C375
BDI #
854934
Details
2.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/C375/p/854934
Your Price
$ 2.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
EAN
0662486902188
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
External
Size
0.673 IN OD X 0.035 IN T
Material
Steel
Used With
SUPER-6 | A-61014 | XA-61014 | OPN-61014 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Provide External Mounting Retention
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
C375
Long Description
Retaining Ring; External; 0.673 IN OD X 0.035 IN T; Steel; Used With SUPER-6 | A-61014 | XA-61014 | OPN-61014 Ball Bushing Bearing