THOMSON
THOMSON
FS1500
THOMSON THOMSON
Description
FS1500 LINEAR BEARING SEAL ; FELT CLOSED 1.5" DIA
Seal; Closed Integral; 1.5 IN ID X 2.375 IN OD X 0.188 IN T; Felt; Used With SSU-24 | SUPER-24 | A-243848 | XA-243848 | ADJ-243848 Ball Bushing Bearing
Part #
FS1500
BDI #
854944
Details
42.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/FS1500/p/854944
Your Price
$ 42.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.008
EAN
0662486902485
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed Integral
Size
1.5 IN ID X 2.375 IN OD X 0.188 IN T
Material
Felt
Used With
SSU-24 | SUPER-24 | A-243848 | XA-243848 | ADJ-243848 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Use PR Type External Retaining Rings for Retention
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed Integral
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FS1500
Long Description
Seal; Closed Integral; 1.5 IN ID X 2.375 IN OD X 0.188 IN T; Felt; Used With SSU-24 | SUPER-24 | A-243848 | XA-243848 | ADJ-243848 Ball Bushing Bearing