INA
INA
LFE08-1
INA INA
Description
LFE08-1 LINEAR BOLT ECCENTRIC ; NON-RETURNABLE
Bolt; Eccentric; 8 MM Dia X 33.2 MM L; High Strength Screw Steel; Used With LFR50/8-6-KDD Track Roller
Part #
LFE08-1
BDI #
1175204
Details
36.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/LFE08-1/p/1175204
Your Price
$ 36.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161619
Weight / Kilogram
0.02
EAN
4012802054590
Product Group - BDI
L00220
Product Name
Bolt
Product Type
Eccentric
Size
8 MM Dia X 33.2 MM L
Material
High Strength Screw Steel
Used With
LFR50/8-6-KDD Track Roller
Inch - Metric
Metric
Other Features
With 1 MM Washer - 4 MM Nut
Category - BDI
Linear Round and Square Rail Accessories
Harmonized Tariff Code
7318.15.00.00
Noun
Bolt
Keyword String
Eccentric
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFE8-1
Weight / LBS
0.044
Long Description
Bolt; Eccentric; 8 MM Dia X 33.2 MM L; High Strength Screw Steel; Used With LFR50/8-6-KDD Track Roller