INA
INA
LFZ08
INA INA
Description
LFZ08 LINEAR BOLT ; NON-RETURNABLE 8MM BORE DIA X 14MM SHAFT
Bolt; Concentric; 8 MM Dia X 28.3 MM L; High Strength Screw Steel; Used With LFR50/8-6-KDD Track Roller
Part #
LFZ08
BDI #
1175269
Details
21.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/LFZ08/p/1175269
Your Price
$ 21.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161619
Weight / Kilogram
0.014
EAN
4012802055672
Product Group - BDI
L00220
Product Name
Bolt
Product Type
Concentric
Size
8 MM Dia X 28.3 MM L
Material
High Strength Screw Steel
Used With
LFR50/8-6-KDD Track Roller
Inch - Metric
Metric
Other Features
Hexagonal Head | With 1 MM Washer
Category - BDI
Linear Round and Square Rail Accessories
Harmonized Tariff Code
7318.15.00.00
Noun
Bolt
Keyword String
Concentric
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFZ8
Weight / LBS
0.044
Long Description
Bolt; Concentric; 8 MM Dia X 28.3 MM L; High Strength Screw Steel; Used With LFR50/8-6-KDD Track Roller