INA
INA
LFZ15
INA INA
Description
LFZ15 LINEAR BOLT ; NON-RETURNABLE F/TRACK ROLLER
Bolt; Concentric; 15 MM Dia X 50.8 MM L; High Strength Screw Steel; Used With LFR5302-10-KDD Track Roller
Part #
LFZ15
BDI #
1175261
Details
41.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/LFZ15/p/1175261
Your Price
$ 41.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161619
Weight / Kilogram
0.06
EAN
4012802453461
Product Group - BDI
B04120
Product Name
Bolt
Product Type
Concentric
Size
15 MM Dia X 50.8 MM L
Material
High Strength Screw Steel
Used With
LFR5302-10-KDD Track Roller
Inch - Metric
Metric
Other Features
Hexagonal Head | With 1.8 MM Washer
Category - BDI
Linear Round and Square Rail Accessories
Harmonized Tariff Code
7318.15.00.00
Noun
Bolt
Keyword String
Concentric
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFZ15
Weight / LBS
0.132
Long Description
Bolt; Concentric; 15 MM Dia X 50.8 MM L; High Strength Screw Steel; Used With LFR5302-10-KDD Track Roller