INA
INA
LFZ25x82-A1
INA INA
Description
LFZ25X82-A1 LINEAR BOLT ; NON-RETURNABLE
Bolt; Concentric; 25 MM Dia X 92 MM L; High Strength Screw Steel; Used With LFR5206-20-KDD Track Roller
Part #
LFZ25X82-A1
BDI #
1175264
Details
114.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/LFZ25x82-A1/p/1175264
Your Price
$ 114.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161619
Weight / Kilogram
0.4
EAN
4012802453287
Product Group - BDI
B04120
Product Name
Bolt
Product Type
Concentric
Size
25 MM Dia X 92 MM L
Material
High Strength Screw Steel
Used With
LFR5206-20-KDD Track Roller
Inch - Metric
Metric
Other Features
With 3 MM Washer - 16 MM Nut - Drive Fit Lubrication Nipple and Sealing Cap
Category - BDI
Linear Round and Square Rail Accessories
Harmonized Tariff Code
7318.15.00.00
Noun
Bolt
Keyword String
Concentric
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFZ25X82-A1
Weight / LBS
0.882
Long Description
Bolt; Concentric; 25 MM Dia X 92 MM L; High Strength Screw Steel; Used With LFR5206-20-KDD Track Roller