https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SM25OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTF8aW1hZ2UvanBlZ3xhR0UzTDJneE15OHhNRFEzT0RrNE5UQXhPVFF5TWk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VOVFUbDh6TURCNE16QXdMbXB3Wnd8YjMzY2ZjMmEzNjE5N2YxNTMwNzI3ZGJiMTJkZWVhNzgxMDZjMmQzOWJhMWIwMWIxZGUzZTJkZDJmOGI2OTM4MQ
THOMSON
THOMSON
OPNS1000SS
THOMSON THOMSON
Description
OPN-S-1000-SS LINEAR BEARING SEAL ; EXTERNAL OPEN 1" DIA
Seal; Open External; 1 IN ID X 1.567 IN OD X 0.187 IN T; Seal: Nitrile Buna-N | Case: Stainless Steel; Used With SSU-16 | SUPER-16 | OPN-162536 Ball Bushing Bearing
Part #
OPNS1000SS
BDI #
854951
Details
108.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/OPNS1000SS/p/854951
Your Price
$ 108.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486902669
Product Group - BDI
L00220
Product Name
Seal
Product Type
Open External
Size
1 IN ID X 1.567 IN OD X 0.187 IN T
Material
Seal: Nitrile Buna-N | Case: Stainless Steel
Used With
SSU-16 | SUPER-16 | OPN-162536 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Open External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
OPNS1000SS
Weight / LBS
0.014
Long Description
Seal; Open External; 1 IN ID X 1.567 IN OD X 0.187 IN T; Seal: Nitrile Buna-N | Case: Stainless Steel; Used With SSU-16 | SUPER-16 | OPN-162536 Ball Bushing Bearing