https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SM25OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTF8aW1hZ2UvanBlZ3xhR0UzTDJneE15OHhNRFEzT0RrNE5UQXhPVFF5TWk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VOVFUbDh6TURCNE16QXdMbXB3Wnd8YjMzY2ZjMmEzNjE5N2YxNTMwNzI3ZGJiMTJkZWVhNzgxMDZjMmQzOWJhMWIwMWIxZGUzZTJkZDJmOGI2OTM4MQ
THOMSON
THOMSON
OPNS2500
THOMSON THOMSON
Description
OPN-S-2500 LINEAR BEARING SEAL ; EXTERNAL OPEN 2.5" DIA
Seal; Open External; 2.5 IN ID X 3.756 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With OPN-406080 Ball Bushing Bearing
Part #
OPNS2500
BDI #
854955
Details
167.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/OPNS2500/p/854955
Your Price
$ 167.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486902706
Product Group - BDI
L00220
Product Name
Seal
Product Type
Open External
Size
2.5 IN ID X 3.756 IN OD X 0.375 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
OPN-406080 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Open External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
OPNS2500
Weight / LBS
0.13
Long Description
Seal; Open External; 2.5 IN ID X 3.756 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With OPN-406080 Ball Bushing Bearing