https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-PRM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDd8aW1hZ2UvanBlZ3xhRFU0TDJnMU55OHhNRFEzT0RrNE9UWTNNalEzT0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVUZKTk1qVmZNekF3ZURNd01DNXFjR2N8MDc1OGZlZjUyYjg5NWI5ZDBiZmJiZmUzZmM5MWM3YzVhM2QwZDM5MzQ2M2UzNjA3YWUwMTc1ZjIzYzQ0NDJhYg
THOMSON
THOMSON
PR1500
THOMSON THOMSON
Description
PR1500 RETAINING RING ; INTERNAL 1.5" ID X 2.375" OD STEEL
Retaining Ring; Internal; 1.5 IN ID X 2.375 IN OD; Steel; Used With SSU-24 | SUPER-24 | A-243848 | XA-243848 Ball Bushing Bearing
Part #
PR1500
BDI #
854966
Details
11.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/PR1500/p/854966
Your Price
$ 11.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.002
EAN
0662486820239
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
Internal
Size
1.5 IN ID X 2.375 IN OD
Material
Steel
Used With
SSU-24 | SUPER-24 | A-243848 | XA-243848 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Push In Type | 0.1 MM Minimum End Space
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining Internal
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PR1500
Weight / LBS
0.004
Long Description
Retaining Ring; Internal; 1.5 IN ID X 2.375 IN OD; Steel; Used With SSU-24 | SUPER-24 | A-243848 | XA-243848 Ball Bushing Bearing