THOMSON
THOMSON
R201A
THOMSON THOMSON
Description
R201A ; RW48 TRUNNION PIN MACHINE POR
Pin; Trunnion; 1.5 IN Dia X 6.12 IN L; Used With RW-48-A Roundway Bearing
Part #
R201A
BDI #
854870
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/R201A/p/854870
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.44
Product Group - BDI
L00220
Product Name
Pin
Product Type
Trunnion
Size
1.5 IN Dia X 6.12 IN L
Used With
RW-48-A Roundway Bearing
Inch - Metric
Inch
Other Features
Eccentric | Straddle Type
Category - BDI
Round and Square Rail Accessories
Noun
Pin
Keyword String
Trunnion
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
R201A
Weight / LBS
3.162
Long Description
Pin; Trunnion; 1.5 IN Dia X 6.12 IN L; Used With RW-48-A Roundway Bearing