THOMSON
THOMSON
RS16
THOMSON THOMSON
Description
RS-16 LINEAR BEARING SEAL ; ROUNDWAY 1" DIA
Seal; Roundway Bearing; 5 IN L X 1 IN W X 2.25 IN Height from Shaft Center; Nitrile Buna-N; Used With RW-16-S | RW-16-V Roundway Bearing
Part #
RS16
BDI #
854877
Details
161.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/RS16/p/854877
Your Price
$ 161.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.02
EAN
0662486101284
Product Group - BDI
L00220
Product Name
Seal
Product Type
Roundway Bearing
Size
5 IN L X 1 IN W X 2.25 IN Height from Shaft Center
Material
Nitrile Buna-N
Used With
RW-16-S | RW-16-V Roundway Bearing
Inch - Metric
Inch
Other Features
2 Plastic Enclosure | With Synthetic Wiper
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Bearing Roundway
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RS16
Long Description
Seal; Roundway Bearing; 5 IN L X 1 IN W X 2.25 IN Height from Shaft Center; Nitrile Buna-N; Used With RW-16-S | RW-16-V Roundway Bearing