https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-RSL-1000W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MDN8aW1hZ2UvanBlZ3xhR0l3TDJnM1pDOHhNRFEzT0RrNU1qRXpNREEzT0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVWxOTVh6RXdNREJYWHpNd01IZ3pNREF1YW5Cbnw4ZTcxZTRiNzM3NTVkMTFmNmNmNjhlODMwNTU5NDBiMjg3MDgwMTI1NDQ1Mjk0NTViYTdiNDNlY2EyZjMxNTNh
THOMSON
THOMSON
RSL1250
THOMSON THOMSON
Description
RSL-1250 RESILIENT MOUNT ; 1.25" DIA
Resilient Mount; Assembly; 1.25 IN ID X 2.313 IN OD; Used With A-203242 | XA-203242 Ball Bushing Bearing
Part #
RSL1250
BDI #
854986
Details
106.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/RSL1250/p/854986
Your Price
$ 106.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.086
EAN
0662486101185
Product Group - BDI
L00220
Product Name
Resilient Mount
Product Type
Assembly
Size
1.25 IN ID X 2.313 IN OD
Used With
A-203242 | XA-203242 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Assembly Includes 1 Rubber Ring - 2 Spacers - 2 Retaining Rings
Category - BDI
Round and Square Rail Accessories
Noun
Resilient Mount
Keyword String
Assembly
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RSL1250
Weight / LBS
0.187
Long Description
Resilient Mount; Assembly; 1.25 IN ID X 2.313 IN OD; Used With A-203242 | XA-203242 Ball Bushing Bearing