THOMSON
THOMSON
S1000
THOMSON THOMSON
Description
S1000 LINEAR BEARING SEAL ; 1" ID X 1.567" OD X 0.187" T
Seal; Closed External; 1" ID X 1.567" OD X 0.187" T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-16 | SUPER-16 | A-162536 | XA-162536 Ball Bushing Bearing
Part #
S1000
BDI #
854821
Details
18.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/S1000/p/854821
Your Price
$ 18.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486820123
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed External
Size
1 IN ID X 1.567 IN OD X 0.187 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSU-16 | SUPER-16 | A-162536 | XA-162536 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S1000
Weight / LBS
0.183
Long Description
Seal; Closed External; 1" ID X 1.567" OD X 0.187" T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-16 | SUPER-16 | A-162536 | XA-162536 Ball Bushing Bearing