THOMSON
THOMSON
S2000
THOMSON THOMSON
Description
S2000 LINEAR BEARING SEAL ; 2" ID X 3.004" OD X 0.375" T
Seal; Closed External; 2" ID X 3.004" OD X 0.375" T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-32 | A-324864 | XA-324864 Ball Bushing Bearing
Part #
S2000
BDI #
854829
Details
62.72
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/S2000/p/854829
Your Price
$ 62.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486903260
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed External
Size
2 IN ID X 3.004 IN OD X 0.375 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SUPER-32 | A-324864 | XA-324864 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting | Spring Finger
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S2000
Weight / LBS
0.114
Long Description
Seal; Closed External; 2" ID X 3.004" OD X 0.375" T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-32 | A-324864 | XA-324864 Ball Bushing Bearing