THOMSON
THOMSON
S4000SS
THOMSON THOMSON
Description
S4000SS LINEAR BEARING SEAL ; EXTERNAL CLOSED STAINLESS STEEL 4" DIA
Seal; Closed External; 4 IN ID X 6.006 IN OD X 0.5 IN T; Seal: Nitrile Buna-N | Case: Stainless Steel; Used With A-6496128 | XA-6496128 Ball Bushing Bearing
Part #
S4000SS
BDI #
854840
Details
263.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/S4000SS/p/854840
Your Price
$ 263.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486903352
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed External
Size
4 IN ID X 6.006 IN OD X 0.5 IN T
Material
Seal: Nitrile Buna-N | Case: Stainless Steel
Used With
A-6496128 | XA-6496128 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting | Spring Finger
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S4000SS
Weight / LBS
0.732
Long Description
Seal; Closed External; 4 IN ID X 6.006 IN OD X 0.5 IN T; Seal: Nitrile Buna-N | Case: Stainless Steel; Used With A-6496128 | XA-6496128 Ball Bushing Bearing