THOMSON
THOMSON
S750OPN-DD
THOMSON THOMSON
Description
S-750-OPN-DD LINEAR BEARING SEAL ; RUBBER OPEN 0.75" DIA
Seal; Open Integral; 0.75 IN ID X 1.11 IN OD X 0.12 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-12-DD-OPN Ball Bushing Bearing
Part #
S750OPNDD
BDI #
854851
Details
18.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/S750OPN-DD/p/854851
Your Price
$ 18.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.001
EAN
0662486903437
Product Group - BDI
L00220
Product Name
Seal
Product Type
Open Integral
Size
0.75 IN ID X 1.11 IN OD X 0.12 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SUPER-12-DD-OPN Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Open Integral
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S750OPN-DD
Weight / LBS
0.002
Long Description
Seal; Open Integral; 0.75 IN ID X 1.11 IN OD X 0.12 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-12-DD-OPN Ball Bushing Bearing