THOMSON
THOMSON
SM12
THOMSON THOMSON
Description
SM12 LINEAR BEARING SEAL ; 12MM ID X 22MM OD X 3MM T
Seal; Closed External; 12 MM ID X 22 MM OD X 3 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SPM-12 | MAM-12 Ball Bushing Bearing
Part #
SM12
BDI #
854995
Details
35.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/SM12/p/854995
Your Price
$ 35.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0662486903451
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed External
Size
12 MM ID X 22 MM OD X 3 MM T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SPM-12 | MAM-12 Ball Bushing Bearing
Inch - Metric
Metric
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SM12
Weight / LBS
0.005
Long Description
Seal; Closed External; 12 MM ID X 22 MM OD X 3 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SPM-12 | MAM-12 Ball Bushing Bearing