THOMSON
THOMSON
SM20
THOMSON THOMSON
Description
SM20 LINEAR SHAFT SEAL ; 20MM ID X 32MM OD X 4MM T
Seal; Closed External; 20 MM ID X 32 MM OD X 4 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SSEM-20 | MAM-20 Ball Bushing Bearing
Part #
SM20
BDI #
855001
Details
41.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/SM20/p/855001
Your Price
$ 41.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0662486903475
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed External
Size
20 MM ID X 32 MM OD X 4 MM T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSEM-20 | MAM-20 Ball Bushing Bearing
Inch - Metric
Metric
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SM20
Weight / LBS
0.011
Long Description
Seal; Closed External; 20 MM ID X 32 MM OD X 4 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SSEM-20 | MAM-20 Ball Bushing Bearing