https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SM25ADJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTJ8aW1hZ2UvanBlZ3xhRGd3TDJneVlpOHhNRFEzT1RBMk1UTXdNek15Tmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VRkVTbDh6TURCNE16QXdMbXB3Wnd8YzdmZWFiNTA5ODZiYmZhYWM2ZmRiZGRkNDIyZTA5MTc1NTZkYjU5ZTQ4MmVmNTRmNjkwZjY1NWQ4N2M2MDg2MA
THOMSON
THOMSON
SM20ADJ
THOMSON THOMSON
Description
SM20ADJ LINEAR BEARING SEAL ; EXTERNAL CLOSED 20MM DIA
Seal; Adjustable External; 20 MM ID X 32 MM OD X 4 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SSEM-20-ADJ | MAM-20-ADJ Ball Bushing Bearing
Part #
SM20ADJ
BDI #
855002
Details
46.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/SM20ADJ/p/855002
Your Price
$ 46.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0662486933373
Product Group - BDI
L00220
Product Name
Seal
Product Type
Adjustable External
Size
20 MM ID X 32 MM OD X 4 MM T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSEM-20-ADJ | MAM-20-ADJ Ball Bushing Bearing
Inch - Metric
Metric
Other Features
Double Acting | Radial Slot Through the Circumference
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Adjustable External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SM20ADJ
Weight / LBS
0.011
Long Description
Seal; Adjustable External; 20 MM ID X 32 MM OD X 4 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SSEM-20-ADJ | MAM-20-ADJ Ball Bushing Bearing