https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SM25OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTF8aW1hZ2UvanBlZ3xhR0UzTDJneE15OHhNRFEzT0RrNE5UQXhPVFF5TWk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VOVFUbDh6TURCNE16QXdMbXB3Wnd8YjMzY2ZjMmEzNjE5N2YxNTMwNzI3ZGJiMTJkZWVhNzgxMDZjMmQzOWJhMWIwMWIxZGUzZTJkZDJmOGI2OTM4MQ
THOMSON
THOMSON
SM20OPN
THOMSON THOMSON
Description
SM20OPN LINEAR BEARING SEAL ; EXTERNAL CLOSED 20MM DIA
Seal; Open External; 20 MM ID X 32 MM OD X 4.2 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SSEM-20-OPN | MAM-20-OPN Ball Bushing Bearing
Part #
SM20OPN
BDI #
855003
Details
55.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/SM20OPN/p/855003
Your Price
$ 55.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0662486933380
Product Group - BDI
L00220
Product Name
Seal
Product Type
Open External
Size
20 MM ID X 32 MM OD X 4.2 MM T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSEM-20-OPN | MAM-20-OPN Ball Bushing Bearing
Inch - Metric
Metric
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Open External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SM20OPN
Weight / LBS
0.009
Long Description
Seal; Open External; 20 MM ID X 32 MM OD X 4.2 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SSEM-20-OPN | MAM-20-OPN Ball Bushing Bearing