https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-W1000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTl8aW1hZ2UvanBlZ3xhRGRsTDJobVpTOHhNRFEzT1RBNU1qSXpOak14T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVnpFd01EQmZNekF3ZURNd01DNXFjR2N8MTRmNTc0NzljMjIzMjg2MDQ3ZTdiNThiMWZiNWEzZDY0ZmI4MDk1MDdjZDk0YjQ4ZTNiMWFjNWI5NWE5ZmM1Nw
THOMSON
THOMSON
W1000SS
THOMSON THOMSON
Description
W1000SS RETAINING RING ; EXTERNAL
Retaining Ring; External; 2.04 IN OD X 0.062 IN T; Stainless Steel; Used With SSU-16 | SUPER-16 | A-162536 | XA-162536 | OPN-162536 Ball Bushing Bearing
Part #
W1000SS
BDI #
855014
Details
54.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/W1000SS/p/855014
Your Price
$ 54.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.005
EAN
0662486103349
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
External
Size
2.04 IN OD X 0.062 IN T
Material
Stainless Steel
Used With
SSU-16 | SUPER-16 | A-162536 | XA-162536 | OPN-162536 Ball Bushing Bearing
Inch - Metric
Inch
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
W1000SS
Weight / LBS
0.011
Long Description
Retaining Ring; External; 2.04 IN OD X 0.062 IN T; Stainless Steel; Used With SSU-16 | SUPER-16 | A-162536 | XA-162536 | OPN-162536 Ball Bushing Bearing