https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-W1000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTl8aW1hZ2UvanBlZ3xhRGRsTDJobVpTOHhNRFEzT1RBNU1qSXpOak14T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVnpFd01EQmZNekF3ZURNd01DNXFjR2N8MTRmNTc0NzljMjIzMjg2MDQ3ZTdiNThiMWZiNWEzZDY0ZmI4MDk1MDdjZDk0YjQ4ZTNiMWFjNWI5NWE5ZmM1Nw
THOMSON
THOMSON
W500
THOMSON THOMSON
Description
W500 RETAINING RING ; EXTERNAL 1.15" OD X 0.042" T STEEL
Retaining Ring; External; 1.15 IN OD X 0.042 IN T; Steel; Used With SUPER-8 | A-81420 | XA-81420 | OPN-81420 Ball Bushing Bearing
Part #
W500
BDI #
855027
Details
3.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/W500/p/855027
Your Price
$ 3.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.001
EAN
0662486103516
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
External
Size
1.15 IN OD X 0.042 IN T
Material
Steel
Used With
SUPER-8 | A-81420 | XA-81420 | OPN-81420 Ball Bushing Bearing
Inch - Metric
Inch
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
W500
Weight / LBS
0.003
Long Description
Retaining Ring; External; 1.15 IN OD X 0.042 IN T; Steel; Used With SUPER-8 | A-81420 | XA-81420 | OPN-81420 Ball Bushing Bearing