https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-W1000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTl8aW1hZ2UvanBlZ3xhRGRsTDJobVpTOHhNRFEzT1RBNU1qSXpOak14T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVnpFd01EQmZNekF3ZURNd01DNXFjR2N8MTRmNTc0NzljMjIzMjg2MDQ3ZTdiNThiMWZiNWEzZDY0ZmI4MDk1MDdjZDk0YjQ4ZTNiMWFjNWI5NWE5ZmM1Nw
THOMSON
THOMSON
WRM16
THOMSON THOMSON
Description
WRM16 RETAINING RING ; EXTERNAL
Retaining Ring; External; 16 MM ID X 1.2 MM T; Steel; Used With SSEM-16 | MAM-16 Ball Bushing Bearing
Part #
WRM16
BDI #
855035
Details
4.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/WRM16/p/855035
Your Price
$ 4.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.002
EAN
0662486933564
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
External
Size
16 MM ID X 1.2 MM T
Material
Steel
Used With
SSEM-16 | MAM-16 Ball Bushing Bearing
Inch - Metric
Metric
Other Features
To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 24.2 MM Free Diameter
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
WRM16
Weight / LBS
0.005
Long Description
Retaining Ring; External; 16 MM ID X 1.2 MM T; Steel; Used With SSEM-16 | MAM-16 Ball Bushing Bearing