https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-W1000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTl8aW1hZ2UvanBlZ3xhRGRsTDJobVpTOHhNRFEzT1RBNU1qSXpOak14T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVnpFd01EQmZNekF3ZURNd01DNXFjR2N8MTRmNTc0NzljMjIzMjg2MDQ3ZTdiNThiMWZiNWEzZDY0ZmI4MDk1MDdjZDk0YjQ4ZTNiMWFjNWI5NWE5ZmM1Nw
THOMSON
THOMSON
WRM30
THOMSON THOMSON
Description
WRM30 RETAINING RING ; EXTERNAL
Retaining Ring; External; 30 MM ID X 1.75 MM T; Steel; Used With SSEM-30 | MAM-30 Ball Bushing Bearing
Part #
WRM30
BDI #
855038
Details
12.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/WRM30/p/855038
Your Price
$ 12.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.01
EAN
0662486933571
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
External
Size
30 MM ID X 1.75 MM T
Material
Steel
Used With
SSEM-30 | MAM-30 Ball Bushing Bearing
Inch - Metric
Metric
Other Features
To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 43.5 MM Free Diameter
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
WRM30
Weight / LBS
0.017
Long Description
Retaining Ring; External; 30 MM ID X 1.75 MM T; Steel; Used With SSEM-30 | MAM-30 Ball Bushing Bearing