Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Base to Center of Shaft - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
95.25
Other Features:
3/8 Inch Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
3.75
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
41.275
Other Features:
For Continuously Supported Application | No.8 Bolt
Shaft Length - Inch:
24
Rail Width - Inch:
1.625
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
44.45
Other Features:
No.10 Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
1.75
SR12
Description
SR12 SHAFT SUPPORT RAIL ; 3/4" SHAFT DIA 24" SHAFT LEN 60 CASE
Part # SR12
BDI # 843394
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
44.45
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
24
Rail Width - Inch:
1.75
SR10-PDL72
Description
SR10-PDL72 SHAFT SUPPORT RAIL ; 0.625" BORE 60 CASE
Part # SR10PDL72
BDI # 843393
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
41.275
Other Features:
For Continuously Supported Application | No.8 Bolt
Shaft Length - Inch:
72
Rail Width - Inch:
1.625