INA
INA
FF3555-ZW
INA INA
Description
FF3555-ZW NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE 78.2 MM L X 55MM W
Assembly; Needle Roller Cage; 78.2 MM L X 55 MM W; Cage: Plastic; Used with M8050 Guideway
Part #
FF3555-ZW-0-2
BDI #
1172862
Details
26.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/FF3555-ZW/p/1172862
Your Price
$ 26.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.035
EAN
4012802036343
Product Group - BDI
L00280
Product Name
Assembly
Product Type
Needle Roller Cage
Size
78.2 MM L X 55 MM W
Used With
M8050 Guideway
Material
Cage: Plastic
Inch - Metric
Metric
Other Features
Flat | Double Row | 3.5 MM Dia X 17.8 MM L Roller | 10 Roller/Cage
Category - BDI
Linear Slide Accessories
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
FF3555-ZW
Weight / LBS
0.08
Long Description
Assembly; Needle Roller Cage; 78.2 MM L X 55 MM W; Cage: Plastic; Used with M8050 Guideway