https://www.bdiexpress.com/medias/INDSKFACSRYX-EPC-LWERC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzOXxpbWFnZS9qcGVnfGFHTmpMMmc0TUM4eE1EYzJPRGszTVRJek5UTTFPQzlKVGtSVFMwWkJRMU5TV1ZoZlJWQkRYMHhYUlZKRFh6TXdNSGd6TURBdWFuQm58NmE3YWQ4NDg0YWRiMzUyYTNmOGE5YzExODI2YjhhNTVmYTlkNjAxOTgzOGVlM2MzZDU4ZWVlMDZiM2UxMmI3OQ
EWELLIX
EWELLIX
LWERC 3
EWELLIX EWELLIX
Description
LWERC 3 RAIL END PIECE
End Piece; 5 MM L X 8.2 MM W X 8 MM H; Used with LWR3 Rail
Part #
LWERC 3
BDI #
1240519
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/LWERC-3/p/1240519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
EAN
7333314310699
Product Group - BDI
L00220
Product Name
End Piece
Size
5 MM L X 8.2 MM W X 8 MM H
Used With
LWR3 Rail
Inch - Metric
Metric
Other Features
M3 DIN 963 Attachment Screw | With Plastic Wiper and Sealing Lip
Category - BDI
Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWERC 3
Weight / LBS
0.007
Long Description
End Piece; 5 MM L X 8.2 MM W X 8 MM H; Used with LWR3 Rail