EWELLIX
EWELLIX
LWEV 3015
EWELLIX EWELLIX
Description
LWEV 3015 RAIL END PIECE
End Piece; 4 MM L X 17.2 MM W X 15 MM H; Used with LWV Rail
Part #
LWEV 3015
BDI #
1413915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/LWEV-3015/p/1413915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
EAN
7333314317322
Product Group - BDI
L00220
Product Name
End Piece
Size
4 MM L X 17.2 MM W X 15 MM H
Used With
LWV Rail
Inch - Metric
Metric
Other Features
M3 DIN 84 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEV 3015
Weight / LBS
0.011
Long Description
End Piece; 4 MM L X 17.2 MM W X 15 MM H; Used with LWV Rail